Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S20U-NER-3, RH
Mfr # 73310158982
Zoro # G8273151
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Shank Round
- Width Offset 0.875 in
- Insert Shape TopNotch NG-3R
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158982
- Zoro # G8273151
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1-1/4 in |
Width Offset | 0.875 in |
Overall Length | 14 in |
Height Offset | 1.75 in |
Min. Bore Dia. | 1-3/4" |
Details
Item | Indexable Thread Turning Tool Holder |
Shank | Round |
Insert Shape | TopNotch NG-3R |
Cutting Direction | Right Hand |
Clamp Screw | S-412 |
Inscribed Circle | 0.375 in |
Style | S20U-NER-3 |
Insert Thickness | 0.195 in |
Mounting Style | Clamp Lock |
Clamp | CM-72 |
Cutting Application | Threading and Grooving Dornotch Inserts |
Shank Shape | Straight |
Insert Style | NG-3L NG-3R |
Toolholder Style | S-NE |
ISO Number | S20U-NER/L-3 |
ANSI Code | S20U-NER/L-3 |
Description
Indexable Thread Turning Tool Holder, S20U-NER-3, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.875 in, Height Offset 1.75 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.25mm (95620)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- DORIAN Threading Tool Holder, NSL16-4D, LH (73310158815)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/16-24 (2299-5)
- Dorian Thread Insert Tools