Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S20U-MTHOR-4-C, RH
Mfr # 73310158308
Zoro # G8293521
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Screw XNS-36
- Insert Shape TNMC-432
- Inscribed Circle 0.5 in
- Insert Thickness 0.187 in
- Clamp CL-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158308
- Zoro # G8293521
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1-1/4 in |
Width Offset | 0.875 in |
Overall Length | 14 in |
Height Offset | 1.812 in |
Insert Size | 432 |
Min. Bore Dia. | 1.8120" |
Description
Indexable Thread Turning Tool Holder, S20U-MTHOR-4-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 1-1/4 in, Overall Length 14 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Height Offset 1.812 in, Mounting Style Screw/Clamp, Clamp CL-7, Clamp Screw XNS-36, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie XP 7", 18" Hose (D5850)
- MILTON INDUSTRIES 3/8" Male Plug M-Style, 2/cd (S733)
- CLC WORK GEAR Swinging Hammer Holder (739)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- Dorian Thread Insert Tools