Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S16T-NER-3, RH
Mfr # 73310158978
Zoro # G7861366
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.375 in
- Mounting Style Clamp Lock
- Insert Thickness 0.195 in
- Height Offset 1.375 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158978
- Zoro # G7861366
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Height Offset | 1.375 in |
Shank Dia. | 1 in |
Overall Length | 12 in |
Width Offset | 0.688 in |
Min. Bore Dia. | 1-3/8" |
Details
Item | Indexable Thread Turning Tool Holder |
Inscribed Circle | 0.375 in |
Mounting Style | Clamp Lock |
Insert Thickness | 0.195 in |
Cutting Direction | Right Hand |
Shank | Round |
Clamp | CM-72 |
Style | S16T-NER-3 |
Clamp Screw | S-412 |
Insert Shape | TopNotch NG-3R |
Shank Shape | Straight |
Cutting Application | Threading and Grooving Dornotch Inserts |
Insert Style | NG-3L NG-3R |
ISO Number | S16T-NER/L-3 |
ANSI Code | S16T-NER/L-3 |
Toolholder Style | S-NE |
Description
Indexable Thread Turning Tool Holder, S16T-NER-3, Cutting Direction Right Hand, Shank Round, Shank Dia. 1 in, Overall Length 12 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.688 in, Height Offset 1.375 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- VESSEL BALL GRIP Screwdriver No.220 +2x200 (220P2200)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Threading Insert Installation Tool (1011-0226)
- Dorian Fastening Tools