Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S16T-NEL-3, LH
Mfr # 73310158979
Zoro # G8134637
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp CM-73
- Mounting Style Clamp Lock
- Inscribed Circle 0.375 in
- Shank Dia. 1 in
- Shank Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158979
- Zoro # G8134637
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1 in |
Width Offset | 0.688 in |
Overall Length | 12 in |
Height Offset | 1.375 in |
Min. Bore Dia. | 1-3/8" |
Details
Item | Indexable Thread Turning Tool Holder |
Clamp | CM-73 |
Mounting Style | Clamp Lock |
Inscribed Circle | 0.375 in |
Shank | Round |
Style | S16T-NEL-3 |
Insert Shape | TopNotch NG-3L |
Insert Thickness | 0.195 in |
Cutting Direction | Left Hand |
Clamp Screw | S-412 |
Insert Style | NG-3L NG-3R |
Shank Shape | Straight |
Cutting Application | Threading and Grooving Dornotch Inserts |
ANSI Code | S16T-NER/L-3 |
ISO Number | S16T-NER/L-3 |
Toolholder Style | S-NE |
Description
Indexable Thread Turning Tool Holder, S16T-NEL-3, Cutting Direction Left Hand, Shank Round, Shank Dia. 1 in, Overall Length 12 in, Insert Shape TopNotch NG-3L, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.688 in, Height Offset 1.375 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 5/16-24 UNJF (RPT-4)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/8"-16 (T/A54582)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M10X1.5 (7751-10)
- Dorian Thread Insert Tools