Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S16T-MTHOR-3-C, RH
Mfr # 73310158300
Zoro # G8269317
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Round
- Inscribed Circle 0.375 in
- Clamp CL-19
- Overall Length 12 in
- Mounting Style Screw/Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158300
- Zoro # G8269317
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 12 in |
Height Offset | 1.388 in |
Width Offset | 0.687 in |
Shank Dia. | 1 in |
Min. Bore Dia. | 1.3880" |
Insert Size | 322 |
Description
Indexable Thread Turning Tool Holder, S16T-MTHOR-3-C, Cutting Direction Right Hand, Shank Round, Shank Dia. 1 in, Overall Length 12 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.687 in, Height Offset 1.388 in, Mounting Style Screw/Clamp, Clamp CL-19, Clamp Screw XNS-36, Insert Screw GTS-1, Torx Wrench T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- HOUGEN-OGURA 9/16 in. S Round Die, >1/8-1/4THK (75510)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- ZORO SELECT Head Set, M4, 35mm, SSG-801 (HS-M4)
- Dorian Thread Insert Tools