Shop All Thread Insert Tools
Dorian
Threading Tool Holder, S10S-NER-2, RH
Mfr # 73310158970
Zoro # G8361692
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Offset 0.5 in
- Overall Length 10 in
- Insert Thickness 0.15 in
- Clamp CM-74
- Shank Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158970
- Zoro # G8361692
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 0.5 in |
Overall Length | 10 in |
Height Offset | 1 in |
Shank Dia. | 5/8 in |
Min. Bore Dia. | 1" |
Details
Item | Indexable Thread Turning Tool Holder |
Style | S10S-NER-2 |
Insert Thickness | 0.15 in |
Clamp | CM-74 |
Shank | Round |
Mounting Style | Clamp Lock |
Inscribed Circle | 0.1875 in |
Insert Shape | TopNotch NG-2R |
Cutting Direction | Right Hand |
Clamp Screw | S-310 |
Cutting Application | Threading and Grooving Dornotch Inserts |
Shank Shape | Straight |
Insert Style | NG-2L NG-2R |
ANSI Code | S10S-NER/L-2 |
Toolholder Style | S-NE |
ISO Number | S10S-NER/L-2 |
Description
Indexable Thread Turning Tool Holder, S10S-NER-2, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 10 in, Insert Shape TopNotch NG-2R, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 0.5 in, Height Offset 1 in, Mounting Style Clamp Lock, Clamp CM-74, Clamp Screw S-310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- KO-KEN Socket 10mm Nut Grip 55mm 3/8 Sq. Drive (3350M-10)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- Dorian Thread Insert Tools