Shop All Thread Insert Tools
Dorian
Threading Tool Holder, NSR16-3D, RH
Mfr # 73310158802
Zoro # G8103821
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Inscribed Circle 0.375 in
- Mounting Style Clamp Lock
- Clamp CM-72
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158802
- Zoro # G8103821
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Overall Length | 6 in |
Shank Height | 1 in |
Width Offset | 1.25 in |
Shank Width | 1 in |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Inscribed Circle | 0.375 in |
Mounting Style | Clamp Lock |
Clamp | CM-72 |
Style | NSR16-3D |
Shank | Square |
Insert Shape | TopNotch NG-3R |
Clamp Screw | S-412 |
Insert Thickness | 0.195 in |
Insert Style | NG-3R NG-3L |
Cutting Application | DorNotch Threading and Grooving |
Shank Shape | Square |
Compatible Hardware | CM-72 CM-73 Clamp, S-412 Clamp Screw |
Toolholder Style | NS |
ISO Number | NSR16-3D |
Offset Shank | Yes |
ANSI Code | NSR16-3D |
Description
Indexable Thread Turning Tool Holder, NSR16-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1.25 in, Mounting Style Clamp Lock, Clamp CM-72, Clamp Screw S-412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSL16-4D, LH (73310158815)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- Dorian Thread Insert Tools