Shop All Thread Insert Tools
Dorian
Threading Tool Holder, NSR16-2C, RH
Mfr # 73310158786
Zoro # G7914584
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape TopNotch NG-2R
- Clamp CM-74
- Mounting Style Clamp Lock
- Inscribed Circle 0.1875 in
- Width Offset 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158786
- Zoro # G7914584
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1.25 in |
Shank Width | 1 in |
Overall Length | 5 in |
Shank Height | 1 in |
Details
Item | Indexable Thread Turning Tool Holder |
Style | NSR16-2C |
Insert Shape | TopNotch NG-2R |
Clamp | CM-74 |
Mounting Style | Clamp Lock |
Inscribed Circle | 0.1875 in |
Shank | Square |
Cutting Direction | Right Hand |
Insert Thickness | 0.15 in |
Clamp Screw | S-310 |
Insert Style | NG-2R NG-2L |
Shank Shape | Square |
Cutting Application | DorNotch Threading and Grooving |
ANSI Code | NSR16-2C |
Compatible Hardware | CM-74 CM-75 Clamp, S-310 Clamp Screw |
Toolholder Style | NS |
Offset Shank | Yes |
ISO Number | NSR16-2C |
Description
Indexable Thread Turning Tool Holder, NSR16-2C, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 5 in, Insert Shape TopNotch NG-2R, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 1.25 in, Mounting Style Clamp Lock, Clamp CM-74, Clamp Screw S-310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- STABILA Magnetic Level, 72" (96M-38672)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- AVK Insert Installation Tool, 10-32, Steel (AKPT15P1032)
- Dorian Thread Insert Tools