Shop All Thread Insert Tools
Dorian
Threading Tool Holder, NSL16-4D, LH
Mfr # 73310158815
Zoro # G8292444
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Width 1 in
- Insert Shape TopNotch NG-4L
- Overall Length 6 in
- Clamp Screw S-412
- Shank Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158815
- Zoro # G8292444
- UPC # 073310158815
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 1 in |
Overall Length | 6 in |
Shank Height | 1 in |
Width Offset | 1.25 in |
Seat Size | SM420 |
Description
Indexable Thread Turning Tool Holder, NSL16-4D, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TopNotch NG-4L, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.25 in, Mounting Style Clamp Lock, Clamp CM-73, Clamp Screw S-412, Shim SM-420, Shim Screw SL-344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- URREA Half round bastard files 12" (UFMB12)
- HYDE MUD PAN SS 12""L (09012)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Threading Insert Installation Tool (1011-0226)
- Dorian Thread Insert Tools