Shop All Thread Insert Tools
Dorian
Threading Tool Holder, MTVOR20-5D-A, RH
Mfr # 73310158162
Zoro # G8441982
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Square
- Shank Width 1-1/4 in
- Insert Shape TNMA-543
- Clamp Screw XNS-36
- Insert Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158162
- Zoro # G8441982
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 1-1/4 in |
Overall Length | 6 in |
Shank Height | 1-1/4 in |
Width Offset | 1.5 in |
Insert Size | 543 |
Description
Indexable Thread Turning Tool Holder, MTVOR20-5D-A, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TNMA-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.5 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- Dorian Thread Insert Tools