Shop All Thread Insert Tools
Dorian
Threading Tool Holder, MTVOR12-4B-A, RH
Mfr # 73310158142
Zoro # G7898475
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape TNMA-432
- Shank Width 3/4 in
- Cutting Direction Right Hand
- Clamp Screw XNS-36
- Mounting Style Multi-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310158142
- Zoro # G7898475
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 3/4 in |
Overall Length | 4-1/2 in |
Width Offset | 0.875 in |
Shank Height | 3/4 in |
Insert Size | 432 |
Description
Indexable Thread Turning Tool Holder, MTVOR12-4B-A, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TNMA-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Mounting Style Multi-Lock, Clamp CL-6, Clamp Screw XNS-36, Insert Screw NL-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- GUARDAIR Contain-It Kit (1520)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- Dorian Fastening Tools