Shop All Thread Insert Tools
Dorian
Threading Tool Holder, AS-32T-ADNER-4, RH
Mfr # 73310153496
Zoro # G7963487
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Dor-Lock
- Width Offset 1.38 in
- Height Offset 2.75 in
- Inscribed Circle 0.375 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153496
- Zoro # G7963487
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1.38 in |
Height Offset | 2.75 in |
Overall Length | 2 in |
Shank Dia. | 2 in |
Shank Height | 2-3/4 in |
Details
Item | Indexable Thread Turning Tool Holder |
Mounting Style | Dor-Lock |
Inscribed Circle | 0.375 in |
Insert Shape | TopNotch NG-4L |
Cutting Direction | Right Hand |
Clamp Screw | JSCS-04 |
Clamp | JSLC-HP77 |
Insert Thickness | 0.255 in |
Shank | Round |
Style | AS-32T-ADNER-4 |
Insert Style | NG-4L NG-4R |
Cutting Application | Threading and Grooving Dornotch Inserts |
Shank Shape | Straight |
Compatible Hardware | JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug |
ANSI Code | AS-24S-ADNER/L-3 |
ISO Number | AS-24S-ADNER/L-3 |
Toolholder Style | AS-ADNE |
Description
Indexable Thread Turning Tool Holder, AS-32T-ADNER-4, Cutting Direction Right Hand, Shank Round, Shank Height 2-3/4 in, Shank Dia. 2 in, Overall Length 2 in, Insert Shape TopNotch NG-4L, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.38 in, Height Offset 2.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP77, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-30)
- LENOX 1224860A Arbor (1772950)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- Dorian Fastening Tools