Shop All Thread Insert Tools
Dorian
Threading Tool Holder, AS-20S-ADNEL-3, LH
Mfr # 73310153493
Zoro # G8452184
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape TopNotch NG-3R
- Clamp JSLC-HP72
- Width Offset 0.88 in
- Inscribed Circle 0.375 in
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153493
- Zoro # G8452184
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 0.88 in |
Overall Length | 1-1/4 in |
Height Offset | 1.75 in |
Shank Dia. | 1-1/4 in |
Shank Height | 1-3/4 in |
Details
Item | Indexable Thread Turning Tool Holder |
Insert Shape | TopNotch NG-3R |
Clamp | JSLC-HP72 |
Inscribed Circle | 0.375 in |
Clamp Screw | JSCS-04 |
Cutting Direction | Left Hand |
Mounting Style | Dor-Lock |
Style | AS-20S-ADNEL-3 |
Shank | Round |
Insert Thickness | 0.195 in |
Shank Shape | Straight |
Insert Style | NG-3L NG-3R |
Cutting Application | Threading and Grooving Dornotch Inserts |
Compatible Hardware | JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug |
Toolholder Style | AS-ADNE |
ISO Number | AS-20S-ADNER/L-3 |
ANSI Code | AS-20S-ADNER/L-3 |
Description
Indexable Thread Turning Tool Holder, AS-20S-ADNEL-3, Cutting Direction Left Hand, Shank Round, Shank Height 1-3/4 in, Shank Dia. 1-1/4 in, Overall Length 1-1/4 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.88 in, Height Offset 1.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- Dorian Thread Insert Tools