Shop All Thread Insert Tools
Dorian
Threading Tool Holder, AS-16R-ADNEL-3, LH
Mfr # 73310153491
Zoro # G7896375
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.195 in
- Shank Dia. 1 in
- Clamp JSLC-HP72
- Inscribed Circle 0.375 in
- Width Offset 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153491
- Zoro # G7896375
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Dia. | 1 in |
Width Offset | 0.69 in |
Height Offset | 1.38 in |
Overall Length | 1 in |
Shank Height | 1.3800 in |
Details
Item | Indexable Thread Turning Tool Holder |
Insert Thickness | 0.195 in |
Clamp | JSLC-HP72 |
Inscribed Circle | 0.375 in |
Mounting Style | Dor-Lock |
Cutting Direction | Left Hand |
Style | AS-16R-ADNEL-3 |
Clamp Screw | JSCS-04 |
Shank | Round |
Insert Shape | TopNotch NG-3R |
Cutting Application | Threading and Grooving Dornotch Inserts |
Shank Shape | Straight |
Insert Style | NG-3L NG-3R |
Toolholder Style | AS-ADNE |
ISO Number | AS-16R-ADNER/L-3 |
Compatible Hardware | JSCS-08 Clamp Screw, JSLC-HP73 JSLC-HP72 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug |
ANSI Code | AS-16R-ADNER/L-3 |
Description
Indexable Thread Turning Tool Holder, AS-16R-ADNEL-3, Cutting Direction Left Hand, Shank Round, Shank Height 1.3800 in, Shank Dia. 1 in, Overall Length 1 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 0.69 in, Height Offset 1.38 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- OTC PULLER SLIDE HAMMER PILOT BEARINGS 78 TO 218IN (OTC1171)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- DORIAN Threading Tool Holder, NSL16-3D, LH (73310158803)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- Dorian Fastening Tools