Shop All Thread Insert Tools
Dorian
Threading Tool Holder, ADNSR24-4E, RH
Mfr # 73310153460
Zoro # G8195862
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.375 in
- Cutting Direction Right Hand
- Shank Height 1-1/2 in
- Insert Shape TopNotch NG-4R
- Shim Screw SL-344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153460
- Zoro # G8195862
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Height | 1-1/2 in |
Shank Width | 1-1/2 in |
Overall Length | 7 in |
Width Offset | 1.75 in |
Seat Size | SM-420 |
Description
Indexable Thread Turning Tool Holder, ADNSR24-4E, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in, Insert Shape TopNotch NG-4R, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP76, Clamp Screw JSCS-04, Shim SM-420, Shim Screw SL-344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Centering Bit (19138)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- RECOIL Insert Extraction Tool (5WY47)
- Dorian Thread Insert Tools