Shop All Thread Insert Tools
Dorian
Threading Tool Holder, ADNSR12-3B, RH
Mfr # 73310153450
Zoro # G8292654
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Dor-Lock
- Clamp JSLC-HP72
- Cutting Direction Right Hand
- Insert Shape TopNotch NG-3R
- Clamp Screw JSCS-04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153450
- Zoro # G8292654
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Width Offset | 1 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Overall Length | 4-1/2 in |
Details
Item | Indexable Thread Turning Tool Holder |
Mounting Style | Dor-Lock |
Clamp | JSLC-HP72 |
Cutting Direction | Right Hand |
Insert Shape | TopNotch NG-3R |
Clamp Screw | JSCS-04 |
Style | ADNSR12-3B |
Insert Thickness | 0.195 in |
Shank | Square |
Inscribed Circle | 0.375 in |
Shank Shape | Square |
Coolant Fed | Coolant Through |
Cutting Application | DorNotch Threading |
Insert Style | NG-3R NG-3L |
Compatible Hardware | JSCS-04 Clamp Screw, JSLC-HP72 JSLC-HP73 Clamp |
ISO Number | ADNSR12-3B |
Toolholder Style | ADNS |
Insert Holding Type | Through-Coolant Top Clamp |
ANSI Code | ADNSR12-3B |
Description
Indexable Thread Turning Tool Holder, ADNSR12-3B, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TopNotch NG-3R, Inscribed Circle 0.375 in, Insert Thickness 0.195 in, Width Offset 1 in, Mounting Style Dor-Lock, Clamp JSLC-HP72, Clamp Screw JSCS-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA TOOLS 18" Sds-Max Core Bit Extension (HDCD62098)
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- GREENLEE Wide-Mouth Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR12-3B, RH (73310158078)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- Dorian Fastening Tools