Shop All Thread Insert Tools
Dorian
Threading Tool Holder, ADNSL24-4E, LH
Mfr # 73310153461
Zoro # G8223187
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Square
- Shank Width 1-1/2 in
- Width Offset 1.75 in
- Clamp JSLC-HP77
- Shim Screw SL-344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153461
- Zoro # G8223187
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Shank Width | 1-1/2 in |
Width Offset | 1.75 in |
Overall Length | 7 in |
Shank Height | 1-1/2 in |
Seat Size | SM-420 |
Description
Indexable Thread Turning Tool Holder, ADNSL24-4E, Cutting Direction Left Hand, Shank Square, Shank Width 1-1/2 in, Shank Height 1-1/2 in, Overall Length 7 in, Insert Shape TopNotch NG-4L, Inscribed Circle 0.375 in, Insert Thickness 0.255 in, Width Offset 1.75 in, Mounting Style Dor-Lock, Clamp JSLC-HP77, Clamp Screw JSCS-04, Shim SM-420, Shim Screw SL-344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5414H)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- WESTWARD 8 oz. Ball Peen Hammer, 11 3/4 in L Hickory Handle, Steel Head (2DBR6)
- DORIAN Threading Tool Holder, NSR16-2C, RH (73310158786)
- DORIAN Threading Tool Holder, NSR16-3D, RH (73310158802)
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DORIAN Threading Tool Holder, STVOR20-4D, RH (73310158094)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3 (500-3)
- Dorian Fastening Tools