Shop All Indexable Toolholders
Dorian
Threading Cartridge, OD, On Edge
Mfr # 03623
Zoro # G9247402
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outside Diameter Threading
- For Use With Mfr. No. D35CXA-881, D40CA-881, V35TC-881, V40TC-881, QITP35N-881, QITP40N-881
- Number of Inserts Required 1
- Insert Thickness 0.125"
- Rake Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 03623
- Zoro # G9247402
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 1.500" |
Details
Item | Threading Cartridge |
Type | Outside Diameter Threading |
For Use With | Mfr. No. D35CXA-881, D40CA-881, V35TC-881, V40TC-881, QITP35N-881, QITP40N-881 |
Number of Inserts Required | 1 |
Insert Thickness | 0.125" |
Rake Angle | 0 Degrees |
ANSI Number | TNMC-32 |
Inscribed Circle | 3/8" |
Rake | 0 Degrees |
Lead Angle | 0 Degrees |
Style | On Edge |
Insert Shape | Triangle |
Cutting Direction | Neutral |
Compatible Manufacturer Model Number | Mfr. No. QITP35N-881-OE, Mfr. No. QITP40N-881-OE |
Description
Threading Cartridge, Overall Length 1.500 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- DORIAN Turning Toolholder, TPG, CTAPR08-2J, RH (73310151386)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- WIDIA Indexable Toolholder, DCLN, (DCLNL244DKC3)
- Dorian Indexable Toolholders