Shop All Machine Guard Parts
Dorian
Shim Seat, ITSN-533
Mfr # 73310190098
Zoro # G2523958
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ITSN-533
- Fits Brand Dorian
- Overall Height 3/16 in
- Insert Inscribed Circle 5/8 in
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190098
- Zoro # G2523958
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | ITSN-533 |
Fits Brand | Dorian |
Insert Inscribed Circle | 5/8 in |
Shape | Triangle |
Number of Pieces | 10 |
Description
Shim Seat, 5/8 in, Triangle, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Lock Pin, NL-34 (73310190475)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- Dorian Machine Guard Parts