Shop All Indexable Boring Parts
Dorian
Shim Seat, ITSN-333
Mfr # 73310190088
Zoro # G2275780
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ITSN-333
- Fits Brand Dorian
- Insert Inscribed Circle 3/8 in
- Shape Triangle
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190088
- Zoro # G2275780
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | ITSN-333 |
Fits Brand | Dorian |
Insert Inscribed Circle | 3/8 in |
Shape | Triangle |
Number of Pieces | 10 |
Description
Shim Seat, 3/8 in, Triangle, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- DRILL AMERICA 17/64" HSS Black Oxide Jobber Length Drill Bit (DWDN17/64)
- WALTER Precision boring tool, B3230G.UC3.26-47.Z1 (B3230G.UC3.26-47.Z1)
- WALTER Precision boring tool B3230G.UN4.041-055.Z1 (B3230G.UN4.041-055.Z1)
- NAREX Accessories Kit For VHU-36 Boring & Facing Masterhead Set (300003)
- ULTRA-DEX USA Anvil, YI4 (YI4)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- STM 2 Dia Precision Boring Head (356001)
- Dorian Indexable Boring Parts