No Product Image Available

Dorian

Shim Seat, ISSN-633


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type ISSN-633
  • Fits Brand Dorian
  • Number of Pieces 10
  • Overall Length 3/4 in
  • Overall Height 3/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 3/4 in
Overall Height 3/16 in

Details

Item Shim Seat
Type ISSN-633
Fits Brand Dorian
Number of Pieces 10
Shape Square

Description

Shim Seat, Square, Dorian, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.