Shop All Machine Guard Parts
Dorian
Shim Seat, ISSN-433
Mfr # 73310190059
Zoro # G2523991
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ISSN-433
- Fits Brand Dorian
- Overall Height 3/16 in
- Overall Length 1/2 in
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190059
- Zoro # G2523991
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Overall Length | 1/2 in |
Details
Item | Shim Seat |
Type | ISSN-433 |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | Square |
Description
Shim Seat, Square, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- TOUGHBUILT Backpack, Tool Backpack, Polyester (TB-66C)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- Dorian Machine Guard Parts