Shop All Machine Guard Parts
Dorian
Shim Seat, IRSN-43
Mfr # 73310190031
Zoro # G2524019
original price:
$11.67
18% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IRSN-43
- Fits Brand Dorian
- Shape Round
- Overall Height 3/16 in
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190031
- Zoro # G2524019
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Details
Item | Shim Seat |
Type | IRSN-43 |
Fits Brand | Dorian |
Shape | Round |
Number of Pieces | 10 |
Insert Inscribed Circle | 1/2 in |
Description
Shim Seat, 1/2 in, Round, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPTF (A26563-NPTF3/8)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING 2 Pairs of V-Block SET (36-VB8)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 1In (50 Pack) (DWA1PH1IRB)
- ALLPAX Center Pins, M, 1-7/16", PK 6 (AX3511)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-18 (CCT1060-18)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- Dorian Machine Tool Parts