Shop All Machine Guard Parts
Dorian
Shim Seat, IDSN-322
Mfr # 73310190016
Zoro # G2524046
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IDSN-322
- Fits Brand Dorian
- Overall Length 3/8 in
- Shape 55 Degrees Diamond
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190016
- Zoro # G2524046
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 3/8 in |
Overall Height | 1/8 in |
Details
Item | Shim Seat |
Type | IDSN-322 |
Fits Brand | Dorian |
Shape | 55 Degrees Diamond |
Number of Pieces | 10 |
Description
Shim Seat, 55 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- Dorian Machine Guard Parts