Shop All Toolholder Parts
Dorian
Shim Seat, ICSN-633
Mfr # 73310190012
Zoro # G1900267
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ICSN-633
- Fits Brand Dorian
- Shape 80 Degrees Diamond
- Overall Height 3/16 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190012
- Zoro # G1900267
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Overall Height | 3/16 in |
Overall Length | 3/4 in |
Details
Item | Shim Seat |
Type | ICSN-633 |
Fits Brand | Dorian |
Shape | 80 Degrees Diamond |
Number of Pieces | 10 |
Description
Shim Seat, 80 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- LISLE PLIERS SNAP RING (LI46000)
- TEKTON 8-Tool Screwdriver Holder (ODH11102)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- DORIAN Lock Pin, NL-34L (73310190476)
- DORIAN Finger Clamp Screw, XNS-36 (73310190902)
- DORIAN Clamp Screw, Jet Stream (53324)
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DORIAN Lock Pin, NL-46 (73310190479)
- EPPINGER BMT65, Drilling and milling head, angular, double sided collet chuck, ER32A, PRECIFLEX, CC, (7.073.612)
- Dorian Machine Tool Parts