Shop All Machine Guard Parts
Dorian
Shim Seat, ICSN-533
Mfr # 73310190010
Zoro # G2524055
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ICSN-533
- Fits Brand Dorian
- Number of Pieces 10
- Overall Height 3/16 in
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310190010
- Zoro # G2524055
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Height | 3/16 in |
Overall Length | 5/8 in |
Details
Item | Shim Seat |
Type | ICSN-533 |
Fits Brand | Dorian |
Number of Pieces | 10 |
Shape | 80 Degrees Diamond |
Description
Shim Seat, 80 Degrees Diamond, Dorian, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-A (54101)
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 24 (SL12AB24)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- ZORO SELECT Alloy Steel Taper Tap, 7/16-20 (CCT1060-119)
- Dorian Machine Tool Parts