Shop All Machine Guard Parts
Dorian
Lock Pin, NL-58
Mfr # 73310190483
Zoro # G2523897
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NL-58
- Overall Length 55/64 in
- Socket Hex Size 1/8 in
- Insert Inscribed Circle 5/8 in
- Thread Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310190483
- Zoro # G2523897
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 55/64 in |
Socket Hex Size | 1/8 in |
Thread Size | 5/16"-24 |
Details
Item | Lock Pin |
Type | NL-58 |
Insert Inscribed Circle | 5/8 in |
Description
Lock Pin, Overall Length 55/64 in, 5/8 in, 1/8 in, 5/16 In.-24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- DORIAN Lock Pin, NL-34 (73310190475)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- Dorian Machine Guard Parts