No Product Image Available

Dorian

Lock Pin, NL-44


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type NL-44
  • Thread Size 1/4"-28
  • Insert Inscribed Circle 1/2 in
  • Overall Length 33/64 in
  • Socket Hex Size 3/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/4"-28
Overall Length 33/64 in
Socket Hex Size 3/32 in

Details

Item Lock Pin
Type NL-44
Insert Inscribed Circle 1/2 in

Description

Lock Pin, Overall Length 33/64 in, 1/2 in, 3/32 in, 1/4 In.-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.