Shop All Knurling Tools
Dorian
Knurling Tool, Shoulder Fixed, 5 1/8 OAL
Mfr # SFKT-100-4
Zoro # G8235315
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoulder Fixed
- Series SFKT
- Capacity 5/16" and Up
- Pattern Diamond Or Straight To Shoulder
- Feed In And End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SFKT-100-4
- Zoro # G8235315
- Country of Origin United States
- Category Knurling Tools
Dimensions
Overall Length (In.) | 5-1/8 |
Shank Width (In.) | 1 |
Head Length (In.) | 1-1/8 |
Head Height (In.) | 2 |
Shank Height (In.) | 1 |
Head Width (In.) | 1.425 |
Shank Length (In.) | 4 |
Overall Length | 5 1/8 in |
For Knurl Outside Dia. | 1 in |
Head Width | 1.4250 in |
Shank Width | 1 in |
Shank Height | 1 in |
Head Length | 1 1/8 in |
For Knurl Hole Dia. | 1/2 in |
For Knurl Face Width | 1/4 in |
Shank Length | 4 in |
Head Height | 2 in |
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 1/4 in, For Knurl Hole Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (22760OSB414R)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- DORIAN Knurling Tool, Med Dia, 5 1/2 In OAL (CNC-75-2-R)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- DORIAN Knurling Tool, Sm Dia, 5 1/2 In OAL (CNC-75-1-2)
- HHIP 712 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0010)
- Dorian Knurling Tools