Shop All Knurling Tools
Dorian
Knurling Tool, Self-Centering, 7 3/8 OAL
Mfr # SCKN-125-M
Zoro # G8174923
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC, Self-Centering
- Series SCKN
- Capacity 5/16" and Up
- Pattern Diamond Or Straight Shoulderless
- Feed In And End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SCKN-125-M
- Zoro # G8174923
- Country of Origin United States
- Category Knurling Tools
Dimensions
Overall Length (In.) | 7-3/8 |
Head Width (In.) | 1.30 |
Shank Width (In.) | 1 /4 |
Head Height (In.) | 2-1/4 |
Shank Length (In.) | 5 |
Head Length (In.) | 2-3/8 |
Shank Height (In.) | 1 /4 |
For Knurl Face Width | 0.2360 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Shank Length | 5 in |
For Knurl Hole Dia. | 5/16 in |
Head Width | 1.3000 in |
Overall Length | 7 3/8 in |
Head Height | 2 1/2 in |
For Knurl Outside Dia. | 1 in |
Head Length | 2 3/8 in |
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Jaw, Long Narrow (J4027)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (40017)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- DORIAN Knurling Tool, Self-Centering, 6 3/8 OAL (SCKN-100-M)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- DORIAN Knurling Tool, Self-Centering, 4 In OAL (SSCK-50-2)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DORIAN Knurling Tool, Fixed, 3 5/8 In OAL (FKT-50-D)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- Dorian Knurling Tools