Shop All Knurling Tools
Dorian
Knurling Tool, Self-Centering, 5 5/8 OAL
Mfr # SCKN-75-M
Zoro # G0706151
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC, Self-Centering
- Series SCKN
- Capacity 5/16" and Up
- Pattern Diamond Or Straight Shoulderless
- Feed In And End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SCKN-75-M
- Zoro # G0706151
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Length (In.) | 2-3/8 |
Head Width (In.) | 1-3/10 |
Overall Length (In.) | 5-5/8 |
Shank Length (In.) | 3-1/4 |
Shank Width (In.) | 3/4 |
Head Height (In.) | 2-1/4 |
Shank Height (In.) | 3/4 |
Shank Length | 3 1/4 in |
Head Height | 2 1/2 in |
Overall Length | 5 5/8 in |
Head Width | 1-3/10 in |
Head Length | 2 3/8 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
For Knurl Hole Dia. | 5/16 in |
For Knurl Outside Dia. | 1 in |
For Knurl Face Width | 0.2360 in |
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- WALTER Metric Clamps for Indexables, PK240-SET (PK240-SET)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- DORIAN Knurling Tool, Revolving, 7 3/8 In OAL (3SHKT-125-M)
- NAREX 34 x 38 x 14 Diagonal Left Coarse Knurling Wheel (474250)
- Dorian Knurling Tools