Shop All Knurling Tools
Dorian
Knurling Tool, Revolving, 7 3/8 In OAL
Mfr # 3SHKT-125-M
Zoro # G7972876
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving
- Series 3SHKT
- Capacity 5/16" and Up
- Pattern Diamond Or Straight Shoulderless
- Feed In And End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 3SHKT-125-M
- Zoro # G7972876
- UPC # 073310121550
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Length (In.) | 2-3/8 |
Shank Width (In.) | 1 |
Shank Length (In.) | 5 |
Shank Height (In.) | 1-1/4 |
Head Width (In.) | 2-3/8 |
Overall Length (In.) | 7-3/8 |
Head Height (In.) | 2-3/4 |
Shank Height | 1 1/4 in |
Overall Length | 7 3/8 in |
For Knurl Face Width | 0.2360 in |
For Knurl Hole Dia. | 5/16 in |
Shank Width | 1 in |
Head Height | 2 3/4 in |
For Knurl Outside Dia. | 1 in |
Head Width | 2-3/8 in |
Shank Length | 5 in |
Head Length | 2 3/8 in |
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1246)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1/2 Dia, 2 D (63134127110)
- PROTO Full Polish Combination Wrench 7/8" - 6 Point (J1228H-T500)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DORIAN Knurling Tool, Sm Dia, 5 1/2 In OAL (CNC-75-1-2)
- DORIAN Knurling Tool, Med Dia, 5 1/2 In OAL (CNC-75-2-R)
- DORIAN Knurling Tool, Revolving, 4 1/8 In OAL (3SHKT-50-D)
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- DORIAN Knurling Tool, Shoulder Fixed, 3 3/8 OAL (SFKT-50-2)
- Dorian Knurling Tools