Shop All Knurling Tools
Dorian
Knurling Tool Head, Med Dia, Cap 1-5 In
Mfr # CNCKH-2-R
Zoro # G0380186
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC Modular, Medium Diameter
- Series CNCKH
- Capacity 1 to 5"
- Pattern Diamond Shoulderless
- Feed End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # CNCKH-2-R
- Zoro # G0380186
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Length (In.) | 1-7/8 |
Head Width (In.) | 1-1/4 |
Head Height (In.) | 2 |
Head Length | 1 7/8 in |
Head Height | 2 in |
Head Width | 1-1/4 in |
Details
Item | Knurling Holder |
Type | CNC Modular, Medium Diameter |
Series | CNCKH |
Capacity | 1 to 5" |
Pattern | Diamond Shoulderless |
Feed | End |
Includes | (2) Straight 25 TPI Knurl Wheels For Diamond Pattern |
For Use With | R Knurl Wheels |
Distance To Shoulder (In.) | 0.312 |
Wheel | Dual |
Application | For Right Or Left-Hand CNC Lathe Applications |
Number of Knurls Required | 2 |
Features | For Knurl Cutting;Supplied with Full Faced RS25HS Knurl Wheels TiN Coated;Uses Straight R Series Knurl Wheels for Male Diamond Pattern |
Knurl Series | CNCKH |
Knurl Holder Application | For Right Or LeftHand CNC Lathe Applications |
Knurls Included | Yes |
Description
Knurling Holder, Features For Knurl Cutting;Supplied with Full Faced RS25HS Knurl Wheels TiN Coated;Uses Straight R Series Knurl Wheels for Male Diamond Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- DORIAN Knurling Tool, Shoulder Fixed, 4 3/8 OAL (SFKT-75-4)
- DORIAN Knurling Tool, Shoulder Fixed, 3 3/8 OAL (SFKT-50-2)
- DORIAN Knurling Tool, Med Dia, 5 1/2 In OAL (CNC-75-2-R)
- DORIAN Knurling Tool, Revolving, 7 3/8 In OAL (3SHKT-125-M)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- HHIP 12 X 118 X 612 Self Adjusting Knurling Tool (2220-0027)
- Dorian Knurling Tools