Shop All Knurling Tools
Dorian
Knurling Tool, Fixed, 4 1/2 In OAL
Mfr # FKT-75-M
Zoro # G8985812
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fixed
- Series FKT
- Capacity 5/16" and Up
- Pattern Diamond Or Straight Shoulderless
- Feed In And End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # FKT-75-M
- Zoro # G8985812
- Country of Origin United States
- Category Knurling Tools
Dimensions
Head Width (In.) | 3/4 |
Head Height (In.) | 2 |
Head Length (In.) | 1-1/4 |
Shank Width (In.) | 3/4 |
Overall Length (In.) | 4-1/2 |
Shank Length (In.) | 3-1/4 |
Shank Height (In.) | 3/4 |
Shank Height | 3/4 in |
For Knurl Outside Dia. | 1 in |
Head Width | 3/4 in |
Overall Length | 4 1/2 in |
For Knurl Hole Dia. | 5/16 in |
Shank Length | 3 1/4 in |
Head Length | 1 1/8 in |
Head Height | 2 in |
Shank Width | 3/4 in |
For Knurl Face Width | 0.2360 in |
Description
Knurling Holder, Alloy Steel, Features Diameter Adjustment Screw Regulates the Depth of the Knurl Pattern and the Diameter Size;For Twin Wheel and Single Wheel Knurling, For Knurl Face Width 0.2360 in, For Knurl Hole Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- PROTO 11 Piece 10 Ton 2-Way Straight Jaw Puller Set (J4234)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- DORIAN Knurling Tool, Shoulder Fixed, 4 3/8 OAL (SFKT-75-4)
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- DORIAN Knurling Tool, Revolving, 4 1/8 In OAL (3SHKT-50-D)
- DORIAN Knurling Tool, Revolving, 6 1/4 In OAL (3SHKT-100-M)
- DORIAN Knurling Tool, Self-Centering, 4 In OAL (SSCK-50-2)
- NAREX 34 x 38 x 14 Diagonal Right Fine Knurling Wheel (474245)
- Dorian Knurling Tools