Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW4, STR, 1 In OD, 25 TPI
Mfr # SW4S-25-HSB-CP
Zoro # G2135576
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW4
- Pattern Straight
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD x 1/2 ID x 0.375 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SW4S-25-HSB-CP
- Zoro # G2135576
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD x 1/2 ID x 0.375 W, 25 TPI |
Overall Width | 3/8 in |
Outside Dia. | 1 in |
Face Width | 1/4 in |
Hole Dia. | 1/2 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW4 |
Pattern | Straight |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3 |
Material - Machining | High Speed Steel |
Knurl Series | SW4 |
Knurl Shape | Counterbored Hole |
Knurl Pattern | Straight |
Finish - Machining | TiN |
Description
Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14355)
- DORIAN Knurl Wheel, SW2 Series, STR, 1/2 OD, 30 TPI (SW2S-30-HSB-CP)
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- DORIAN Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI (ODL-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape-Coarse Knurling Wheel Pair (2220-0014)
- Dorian Knurling Tool Accessories