Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW4, STR, 1 In OD, 20 TPI
Mfr # SW4S-20-HSB-CP
Zoro # G8292706
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW4
- Pattern Straight
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD X 1/2 ID X 0.375 W, 20 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SW4S-20-HSB-CP
- Zoro # G8292706
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD X 1/2 ID X 0.375 W, 20 TPI |
Outside Dia. | 1 in |
Face Width | 1/4 in |
Overall Width | 3/8 in |
Hole Dia. | 1/2 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW4 |
Pattern | Straight |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 20 |
For Use With | 3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3 |
Knurl Shape | Counterbored Hole |
Knurl Series | SW4 |
Knurl Pattern | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Description
Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- ECM INDUSTRIES 3PC Locknut Wrench Kit (LNW-3PC)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, LH DIAG, 1/2, 30 TPI (DDL-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- DORIAN Knurl Wheel, D Series, RH DIAG, 1/2, 30 TPI (DDR-30-HSB-CP)
- Dorian Knurling Tool Accessories