Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI
Mfr # SW4R-20-HSB-CP
Zoro # G8395457
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW4
- Pattern Right-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD X 1/2 ID X 0.375 W, 20 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SW4R-20-HSB-CP
- Zoro # G8395457
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD X 1/2 ID X 0.375 W, 20 TPI |
Overall Width | 3/8 in |
Hole Dia. | 1/2 in |
Face Width | 1/4 in |
Outside Dia. | 1 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW4 |
Pattern | Right-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3 |
Teeth per Inch | 20 |
Knurl Pattern | Right Hand Diagonal |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Knurl Series | SW4 |
Knurl Shape | Counterbored Hole |
Description
Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- ALLPAX Cutting Blades, Heavy Duty, 2" L, PK 6 (AX1601)
- BLACK & DECKER Carbon Brush (398139-01)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 25 TPI (SW4L-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, RH DIAG, 1/2, 30 TPI (DDR-30-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI (MDR-20-HSB-CP)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- Dorian Knurling Tool Accessories