Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW4, LH DIAG, 1 In OD, 25 TPI
Mfr # SW4L-25-HSB-CP
Zoro # G3501461
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW4
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD x 1/2 ID x 0.375 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SW4L-25-HSB-CP
- Zoro # G3501461
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD x 1/2 ID x 0.375 W, 25 TPI |
Hole Dia. | 1/2 in |
Overall Width | 3/8 in |
Face Width | 1/4 in |
Outside Dia. | 1 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW4 |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3 |
Knurl Pattern | Left Hand Diagonal |
Material - Machining | High Speed Steel |
Knurl Series | SW4 |
Finish - Machining | TiN |
Knurl Shape | Counterbored Hole |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 105 mm Size, Standard Socket, black oxide (848-105MM)
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. (48PW85)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 25 TPI (MDR-25-HSB-CP)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, LH DIAG, 1/2, 30 TPI (DDL-30-HSB-CP)
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- HHIP 3/4 X 3/8 X 1/4 Straight Shape Fine Knurling Wheel (2220-0218)
- Dorian Knurling Tool Accessories