Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI
Mfr # SW4L-20-HSB-CP
Zoro # G8005076
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW4
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD X 1/2 ID X 0.375 W, 20 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # SW4L-20-HSB-CP
- Zoro # G8005076
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD X 1/2 ID X 0.375 W, 20 TPI |
Outside Dia. | 1 in |
Hole Dia. | 1/2 in |
Face Width | 1/4 in |
Overall Width | 3/8 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW4 |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 20 |
For Use With | 3FHF6, 3FHF7, 3FHG4 to 3FHG6, 3FHH1 to 3FHH3 |
Finish - Machining | TiN |
Knurl Shape | Counterbored Hole |
Knurl Pattern | Left Hand Diagonal |
Knurl Series | SW4 |
Material - Machining | High Speed Steel |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- DORIAN Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI (ODL-25-HSB-CP)
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 25 TPI (MDL-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI (MDR-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- Dorian Knurling Tool Accessories