Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI
Mfr # SW2R-25-HSB-CP
Zoro # G8062327
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series SW2
- Pattern Right-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1/2 OD X 1/4 ID X 0.250 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # SW2R-25-HSB-CP
- Zoro # G8062327
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1/2 OD X 1/4 ID X 0.250 W, 25 TPI |
Overall Width | 1/4 in |
Hole Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Face Width | 5/32 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | SW2 |
Pattern | Right-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHC2 to 3FHC4, 3FHF5, 3FHG3, 3FHG9 |
Knurl Shape | Counterbored Hole |
Finish - Machining | TiN |
Knurl Series | SW2 |
Knurl Pattern | Right Hand Diagonal |
Material - Machining | High Speed Steel |
Description
Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1/2 in, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Case Only Vinyl (1634)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 5/16-18 (GP5C--SM--L--21)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- Dorian Knurling Tool Accessories