Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, O Series, STR, 1 In OD, 25 TPI
Mfr # OS-25-HSB-CP
Zoro # G2568422
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series O
- Pattern Straight
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD x 5/16 ID x 0.375 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # OS-25-HSB-CP
- Zoro # G2568422
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD x 5/16 ID x 0.375 W, 25 TPI |
Hole Dia. | 5/16 in |
Face Width | 3/8 in |
Overall Width | 3/8 in |
Outside Dia. | 1 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | O |
Pattern | Straight |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHG8 |
Teeth per Inch | 25 |
Knurl Series | O |
Knurl Pattern | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Description
Knurling Wheel, Straight, High Speed Steel, TiN, Outside Dia. 1 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13/18, 6-24MM 3/3-tray18-pcs. (96838183)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- DORIAN Knurl Wheel, O Series, RH DIAG, 1 In, 25 TPI (ODR-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Medium Knurling Wheel Pair (2220-0016)
- Dorian Knurling Tool Accessories