Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI
Mfr # ODL-25-HSB-CP
Zoro # G7976166
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Beveled
- Series O
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD x 5/16 ID x 0.375 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # ODL-25-HSB-CP
- Zoro # G7976166
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD x 5/16 ID x 0.375 W, 25 TPI |
Outside Dia. | 1 in |
Hole Dia. | 5/16 in |
Face Width | 3/8 in |
Overall Width | 3/8 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | O |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHG8 |
Knurl Pattern | Left Hand Diagonal |
Knurl Series | O |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- MAKITA 18V LXT® 3.0Ah Battery (BL1830B)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI (MDR-20-HSB-CP)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- HHIP 4-1/2 X 1/2 X 1/2 Pivot Head Knurling Tool (2220-0005)
- Dorian Knurling Tool Accessories