Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI
Mfr # MDR-30-HSB-CP
Zoro # G8369207
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series M
- Pattern Right-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD X 5/16 ID X 0.236 W, 30 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # MDR-30-HSB-CP
- Zoro # G8369207
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD X 5/16 ID X 0.236 W, 30 TPI |
Hole Dia. | 5/16 in |
Overall Width | 0.2360 in |
Outside Dia. | 1 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | M |
Pattern | Right-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1, 3FHG2 |
Teeth per Inch | 30 |
Finish - Machining | TiN |
Knurl Pattern | Right Hand Diagonal |
Knurl Series | M |
Material - Machining | High Speed Steel |
Description
Knurling Wheel, Right Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strip, 1/2"-1" Abrasive (38008)
- WILDE 135-PIECE PUNCH & CHISEL DISPLAY BOARD - 45 SKUs | 3 EACH (K345.NP/DB)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W (87904CLB113505)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, LH DIAG, 1/2, 30 TPI (DDL-30-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- Dorian Knurling Tool Accessories