Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, M Series, LH DIAG, 1 In, 25 TPI
Mfr # MDL-25-HSB-CP
Zoro # G2567372
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series M
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1 OD x 5/16 ID x 0.236 W, 25 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # MDL-25-HSB-CP
- Zoro # G2567372
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1 OD x 5/16 ID x 0.236 W, 25 TPI |
Outside Dia. | 1 in |
Hole Dia. | 5/16 in |
Overall Width | 0.2360 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | M |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
Teeth per Inch | 25 |
For Use With | 3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1, 3FHG2 |
Knurl Series | M |
Material - Machining | High Speed Steel |
Knurl Pattern | Left Hand Diagonal |
Finish - Machining | TiN |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD59/64)
- MAKITA 5-7/8" 32T Carbide-Tipped Saw Blade (A-96095)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 25 TPI (MDR-25-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI (SW2L-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 20 TPI (SW4S-20-HSB-CP)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- Dorian Knurling Tool Accessories