Shop All Knurling Tool Accessories
Dorian
Knurl Wheel, D Series, LH DIAG, 1/2, 30 TPI
Mfr # DDL-30-HSB-CP
Zoro # G2327674
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beveled
- Series D
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 1/2 OD X 3/16 ID X 0.157 W, 30 TPI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # DDL-30-HSB-CP
- Zoro # G2327674
- Country of Origin United States
- Category Knurling Tool Accessories
Dimensions
Wheel Size | 1/2 OD X 3/16 ID X 0.157 W, 30 TPI |
Outside Dia. | 1/2 in |
Hole Dia. | 3/16 in |
Overall Width | 0.1570 in |
Details
Item | Knurling Wheel |
Type | Beveled |
Series | D |
Pattern | Left-Hand Diagonal |
Wheel Material | High Speed Steel, PVD TiN-Coated |
For Use With | 3FHE7, 3FHF2, 3FHF8 |
Teeth per Inch | 30 |
Material - Machining | High Speed Steel |
Knurl Series | D |
Finish - Machining | TiN |
Knurl Pattern | Left Hand Diagonal |
Description
Knurling Wheel, Left Hand Diagonal, High Speed Steel, TiN, Outside Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- URREA Tool Box, Steel, Red, 20 in W x 8-1/2 in D x 9-1/2 in H (D6)
- FREUD Flush Trim Bit 3Flut 1/2 (44-100)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI (SW4R-20-HSB-CP)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 30 TPI (SW2L-30-HSB-CP)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- DORIAN Knurl Wheel, D Series, RH DIAG, 1/2, 30 TPI (DDR-30-HSB-CP)
- Dorian Knurling Tool Accessories