Shop All Indexable Boring Bars
Dorian
Indexable Thread Turning Tool Holder, 8 in L, Threading Laydown Insert Shape
Mfr # 73310159939
Zoro # G8382455
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.59"
- Cutting Direction Right Hand
- Insert Shape Threading Laydown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159939
- Zoro # G8382455
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Insert Size | 11IR-A60 |
Width Offset | 0.315 in |
Min. Bore Dia. | 0.5900" |
Description
Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E08R-SNR-H11, Cutting Direction Right Hand, Shank Round, Shank Dia. 1/2 in, Overall Length 8 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.25 in, Insert Thickness 0.125 in, Width Offset 0.315 in, Mounting Style Screw Lock, Insert Screw TS-25.45-6M2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080250)
- Dorian Indexable Tools