Shop All Indexable Boring Bars
Dorian
Indexable Thread Turning Tool Holder, 6 in L, Threading Laydown Insert Shape
Mfr # 73310159943
Zoro # G8456481
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 6 in
- Min. Bore 0.75"
- Cutting Direction Right Hand
- Insert Shape Threading Laydown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159943
- Zoro # G8456481
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Width Offset | 0.406 in |
Insert Size | 16IR-A60 |
Min. Bore Dia. | 3/4" |
Description
Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E10M-SNR-H16, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 6 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.375 in, Insert Thickness 0.142 in, Width Offset 0.406 in, Mounting Style Screw Lock, Insert Screw TS-35.6-9M1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BLADE SUPER 10TPI 6" LONG 5PK (ML48-00-5712)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- HHIP 4-1/4 X 3/4" Round Shank Indexable Boring Bar (1001-0783)
- Dorian Indexable Tools