Shop All Indexable Boring Bars
Dorian
Indexable Thread Turning Tool Holder, 6 in L, Threading Laydown Insert Shape
Mfr # 73310159931
Zoro # G8291211
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 6 in
- Min. Bore 0.5"
- Cutting Direction Right Hand
- Insert Shape Threading Laydown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310159931
- Zoro # G8291211
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Width Offset | 0.25 in |
Insert Size | 11IR-A60 |
Min. Bore Dia. | 1/2" |
Description
Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E06M-SNR-H11, Cutting Direction Right Hand, Shank Round, Shank Dia. 3/8 in, Overall Length 6 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.25 in, Insert Thickness 0.125 in, Width Offset 0.25 in, Mounting Style Screw Lock, Insert Screw TS-25.45-6M2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- HHIP 6 X 8" Safety Shield With Hose On Magnetic Base (4401-0516)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- Dorian Indexable Tools