Shop All Indexable Boring Bars
Dorian
Indexable Thread Turning Tool Holder, 6 in L, Threading DorNotch Insert Shape
Mfr # 73310159959
Zoro # G8409396
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 5/8 in
- Min. Bore 1"
- Cutting Direction Right Hand
- Insert Shape Threading DorNotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159959
- Zoro # G8409396
- UPC # 073310159959
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 5/8 in |
Insert Size | NG-2L |
Width Offset | 0.5 in |
Min. Bore Dia. | 1" |
Description
Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E10M-NER-2, Cutting Direction Right Hand, Shank Round, Shank Dia. 5/8 in, Overall Length 6 in, Insert Shape Threading DorNotch, Lead Angle N/A, Inscribed Circle 0.1875 in, Insert Thickness 0.15 in, Width Offset 0.5 in, Mounting Style Clamp Lock, Clamp CM-75, Clamp Screw S-310M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600)
- Dorian Indexable Tools