Shop All Indexable Boring Bars
Dorian
Indexable Thread Turning Tool Holder, 5 in L, Threading Laydown Insert Shape
Mfr # 73310159935
Zoro # G8163197
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 5 in
- Min. Bore 0.59"
- Cutting Direction Right Hand
- Insert Shape Threading Laydown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310159935
- Zoro # G8163197
- UPC # 073310159935
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Insert Size | 11IR-A60 |
Width Offset | 0.315 in |
Min. Bore Dia. | 0.5900" |
Description
Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E08K-SNR-H11, Cutting Direction Right Hand, Shank Round, Shank Dia. 1/2 in, Overall Length 5 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.25 in, Insert Thickness 0.125 in, Width Offset 0.315 in, Mounting Style Screw Lock, Insert Screw TS-25.45-6M2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 43/64 (53443)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- HOUGEN Tapping Adapter for 08177 Kit (08176)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- Dorian Indexable Tools